OPTIBELT 20 DT10 / 660 AP 1865215


optibelt ALPHA POWER DT10

References
optibelt:20 DT10 / 660 AP
rubix:266A2598
manufacturer :DT10 660 2077TA
ean:4014486392050
brand logo
brand logo
Technical specifications
ProfileDT10
Primitive length660 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 20 DT10 / 660 AP 1865215


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Double-Sided Timing Belts, Metric

Technical specifications


Attributes
ProfileDT10
Primitive length660 mm
Belt width20 mm
Pitch10 mm
Number of teeth66
Height7 mm
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
  • Usually arrives within 14 working days