OPTIBELT 6 DT5 / 460 AP 1539768


optibelt ALPHA POWER DT5

References
optibelt:6 DT5 / 460 AP
rubix:266A2469
manufacturer :DT5 460 677TA
ean:4014486381085
brand logo
brand logo
Technical specifications
ProfileDT5
Primitive length460 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 6 DT5 / 460 AP 1539768


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Double-Sided Timing Belts, Metric

Technical specifications


Attributes
ProfileDT5
Primitive length460 mm
Belt width6 mm
Pitch5 mm
Number of teeth92
Height3.4 mm
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
  • Usually arrives within 14 working days