Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 270 2577ZA PU TIMING BELT 25T5/270
OPTIBELT T5 270 2577ZA PU TIMING BELT 25T5/270
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 270
rubix:
104A5919
manufacturer :
T5 270 2577ZA
ean:
4014486016338
Technical specifications
Profile
T5
Primitive length
270
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 270 2577ZA PU TIMING BELT 25T5/270
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
270
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
54
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.68
excl. VAT
/
Each
£
20.02
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT SLEEVE AT10-1100 380
OPTIBELT PU TIMING BELT T10 1240 1677ZA
OPTIBELT 20 DT10 / 600 AP 1962364
GATES PU AT10 1600 10 TIMING BELT
OPTIBELT 12 T5 / 1115 1939371
GATES PU T5 400 380 7761-20400 SINGLE SIDED SYNCHRONOUS BELT
GATES PU TIMING BELT PU T5 560 8
OPTIBELT 10 T5 / 1075 AP 1855347
OPTIBELT T5 275 1077ZA PU TIMING BELT 10T5/275
OPTIBELT T10 1450 1677ZA PU TIMING BELT 16T10/1450
GATES PU TIMING BELT PU T10 2250 25
OPTIBELT AT5 255 1077ZA PU TIMING BELT 10AT5/255
GATES PU TIMING BELT PU T2.5 180 6
OPTIBELT PU TIMING BELT AT10 890 3277ZA
GATES PU TIMING BELT PU T5 260 6