OPTIBELT 20 T10 / 1800 AP 1983555


optibelt ALPHA POWER T10

References
optibelt:20 T10 / 1800 AP
rubix:266A2029
manufacturer :T10 1800 2077TA
ean:4014486388251
brand logo
brand logo
Technical specifications
Profilet10
Belt width20 mm
Pitch10 mm
See all Specifications

Product details : OPTIBELT 20 T10 / 1800 AP 1983555


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet10
Belt width20 mm
Pitch10 mm
Number of teeth180
Height4.5 mm
Show UNSPSC/ECL@SS
£ 45.53 excl. VAT
/ Each
£ 54.64 incl. VAT
  • Usually arrives within 14 working days