Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1315 2077ZA PU TIMING BELT 20T5/1315
OPTIBELT T5 1315 2077ZA PU TIMING BELT 20T5/1315
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 1315
rubix:
105A6433
manufacturer :
T5 1315 2077ZA
ean:
4014486021523
Technical specifications
Profile
t5
Primitive length
1315
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1315 2077ZA PU TIMING BELT 20T5/1315
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1315
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
263
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.26
excl. VAT
/
Each
£
39.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T10 / 1960 AP 1978856
OPTIBELT 50 AT10 / 580 AP 1552487
OPTIBELT 16 T5 / 440 AP 1987945
OPTIBELT PU TIMING BELT 6T5/1315
OPTIBELT 6 T5 / 725 1940312
OPTIBELT 32 AT10 / 1940 1880348
GATES PU T5 780 32 PU TIMING BELT 32T5/780
GATES PU TIMING BELT PU AT5 300 50
OPTIBELT 20 T5 / 850 AP 1808217
GATES PU TIMING BELT PU AT5 660 32
GATES PU TIMING BELT PU T2.5 330 32
OPTIBELT PU TIMING BELT 8T5/225
OPTIBELT 12 AT10 / 840 1886007
OPTIBELT 12 T25 / 210 1919673
GATES 7762-91003 DL PU T10 1000 16