OPTIBELT 10 T5 / 720 AP 1915313


optibelt ALPHA POWER T5

References
optibelt:10 T5 / 720 AP
rubix:266A1472
manufacturer :T5 720 1077TA
ean:4014486370935
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length720 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT 10 T5 / 720 AP 1915313


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT5
Primitive length720 mm
Belt width10 mm
Pitch5 mm
Number of teeth144
Height2.2 mm
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
  • Usually arrives within 14 working days