GATES 776291882 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-1880-12
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:DL PU T10 1880 12
Rubix:105A4828
Manufacturer :776291882
EAN:5414465232268

Documents
Product details : GATES 776291882 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-1880-12
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t10 |
|---|---|
| Primitive length | 1880 mm |
| Belt width | 12 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 188 |
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
- Usually arrives within 14 working days
