OPTIBELT 8 T5 / 780 AP 1961450


optibelt ALPHA POWER T5

References
optibelt:8 T5 / 780 AP
rubix:266A1491
manufacturer :T5 780 877TA
ean:4014486371512
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length780 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT 8 T5 / 780 AP 1961450


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT5
Primitive length780 mm
Belt width8 mm
Pitch5 mm
Number of teeth156
Height2.2 mm
Show UNSPSC/ECL@SS
£ 9.93 excl. VAT
/ Each
£ 11.92 incl. VAT
  • Usually arrives within 14 working days