Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 675 2077ZA
OPTIBELT PU TIMING BELT T5 675 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 675
rubix:
106A3419
manufacturer :
T5 675 2077ZA
ean:
4014486019841
Technical specifications
Profile
T5
Primitive length
675
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 675 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
675
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
135
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.09
excl. VAT
/
Each
£
24.11
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T5 720 2577ZA
OPTIBELT PU TIMING BELT AT10 800 3277ZA
OPTIBELT PU TIMING BELT 6T5/245
GATES PU AT10 1210 10 TIMING BELT
GATES PU TIMING BELT PU T5 420 4
OPTIBELT 6 T5 / 940 AP 1908779
OPTIBELT 12 AT10 / 780 1849649
GATES PU TIMING BELT PU AT5 1500 10
OPTIBELT 20 T5 / 780 AP 1992146
OPTIBELT PU TIMING BELT T10 500 1677ZA
OPTIBELT 10 T5 / 185 AP 1959176
OPTIBELT PU TIMING BELT 8AT5/500
OPTIBELT PU TIMING BELT T10 960 1677ZA
OPTIBELT 32 T10 / 680 1027267
OPTIBELT T10 1750 2077ZA PU TIMING BELT 20T10/1750