OPTIBELT 20 AT10 / 880 1852263


optibelt ALPHA TORQUE AT10

References
optibelt:20 AT10 / 880
rubix:266A3586
manufacturer :1852263
ean:4014486987980
brand logo
brand logo

Product details : OPTIBELT 20 AT10 / 880 1852263


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
No attributes to display for this product
£ 24.19 excl. VAT
/ Each
£ 29.03 incl. VAT
  • Usually arrives within 14 working days