Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/275
OPTIBELT PU TIMING BELT 6T5/275
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 275
rubix:
100A0048
manufacturer :
T5 275 677ZA
ean:
4014486016352
Technical specifications
Profile
T5
Primitive length
275
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/275
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
275
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
55
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.63
excl. VAT
/
Each
£
6.76
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1150 20
GATES PU TIMING BELT PU AT10 500 16 *IC*
OPTIBELT 12 AT10 / 1000 AP 1831394
OPTIBELT 12 T10 / 840 AP 1974103
OPTIBELT AT10 700 2077ZA PU TIMING BELT 20AT10/700
OPTIBELT 10 T5 / 440 1965430
GATES PU TIMING BELT PU T2.5-540-4
OPTIBELT PU TIMING BELT T5 560 677ZA
OPTIBELT PU TIMING BELT T5 245 1677ZA
GATES 7762-10350 PU T2.5 342.5 50
OPTIBELT AT10 920 1677ZA PU TIMING BELT 16AT10/920
GATES 7762-80560 DL PU T5 550 75
OPTIBELT PU TIMING BELT T5 900 2577ZA
OPTIBELT AT10 1500 2077ZA PU TIMING BELT 20AT10/1500
OPTIBELT 20 AT5 / 280 AP 1540265