OPTIBELT DT10 260 1077ZA PU TIMING BELT 10DT10/260


optibelt ALPHA TORQUE DT10

References
optibelt:10 DT10 / 260
rubix:105A8155
manufacturer :DT10 260 1077ZA
ean:4014486148916
brand logo
brand logo
Technical specifications
ProfileDT10
Primitive length260 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT DT10 260 1077ZA PU TIMING BELT 10DT10/260


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileDT10
Primitive length260 mm
Belt width10 mm
Pitch10 mm
Number of teeth26
Height7 mm
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
  • Usually arrives within 14 working days