OPTIBELT PU TIMING BELT 16DT10/720


optibelt ALPHA TORQUE DT10

References
optibelt:16 DT10 / 720
rubix:106A2481
manufacturer :DT10 720 1677ZA
ean:4014486149418
brand logo
brand logo
Technical specifications
ProfileDT10
Primitive length720 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 16DT10/720


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileDT10
Primitive length720 mm
Belt width16 mm
Pitch10 mm
Number of teeth72
Height7 mm
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
  • Usually arrives within 14 working days