OPTIBELT 50 DT10 / 1300 1878229


optibelt ALPHA TORQUE DT10

References
optibelt:50 DT10 / 1300
rubix:266A0024
manufacturer :DT10 1300 5077ZA
ean:4014486150414
brand logo
brand logo
Technical specifications
ProfileDT10
Primitive length1300 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT 50 DT10 / 1300 1878229


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileDT10
Primitive length1300 mm
Belt width50 mm
Pitch10 mm
Number of teeth130
Height7 mm
Show UNSPSC/ECL@SS
£ 78.73 excl. VAT
/ Each
£ 94.48 incl. VAT
  • Usually arrives within 14 working days