Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 215 1677ZA PU TIMING BELT 16T5/215
OPTIBELT T5 215 1677ZA PU TIMING BELT 16T5/215
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 215
rubix:
106A6302
manufacturer :
T5 215 1677ZA
ean:
4014486015751
Technical specifications
Profile
T5
Primitive length
215
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 215 1677ZA PU TIMING BELT 16T5/215
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
215
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
43
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.60
excl. VAT
/
Each
£
13.92
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1960 20
GATES 7762-29429 PU T5 425 50
GATES DBL PU TIMING BELT DL PU T5 460 32
GATES PU TIMING BELT PU AT5 1500 20
GATES 7762-20607 PU T5 600 50
OPTIBELT 32 T10 / 660 AP 1912191
OPTIBELT 8 T5 / 640 AP 1844962
OPTIBELT PU TIMING BELT T5 660 2577ZA
GATES 7762-20591 PU T5 590 6
OPTIBELT 6 T5 / 525 AP 1800516
OPTIBELT 25 AT10 / 890 AP 1692467
OPTIBELT 10 DT10 / 1000 AP 1947992
OPTIBELT 10 T10 / 550 1987588
OPTIBELT AT5 375 2577ZA PU TIMING BELT 25AT5/375
OPTIBELT PU TIMING BELT T10 810 1277ZA