OPTIBELT 8 DT5 / 650 1675425


optibelt ALPHA TORQUE DT5

References
optibelt:8 DT5 / 650
rubix:265A9629
manufacturer :DT5 650 877ZA
ean:4014486066319
brand logo
brand logo
Technical specifications
ProfileDT5
Primitive length650 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT 8 DT5 / 650 1675425


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileDT5
Primitive length650 mm
Belt width8 mm
Pitch5 mm
Number of teeth130
Height3.4 mm
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
  • Usually arrives within 14 working days