Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 1140 1897751
OPTIBELT 10 T5 / 1140 1897751
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 1140
rubix:
265A9772
manufacturer :
T5 1140 1077ZA
ean:
4014486021332
Technical specifications
Profile
T5
Primitive length
1140
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 1140 1897751
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1140
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
228
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.45
excl. VAT
/
Each
£
16.14
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 T5 / 365 AP 1512408
OPTIBELT 6 T25 / 145 AP 1652638
OPTIBELT 50 AT10 / 1720 AP 1816822
OPTIBELT 20 T5 / 330 AP 1836177
OPTIBELT 25 DT10 / 600 1931877
GATES PU TIMING BELT PU T5 750 8
OPTIBELT PU TIMING BELT 8AT5/280
OPTIBELT 12 T5 / 270 AP 1601766
OPTIBELT PU TIMING BELT T2,5 500 1277ZA
OPTIBELT 12 T5 / 1115 1939371
GATES 7762-61102 PU AT10 1100 16
GATES PU TIMING BELT PU T5 165 25
GATES 7762-91304 DL PU T10 1300 20
OPTIBELT 8 DT5 / 700 AP 1563736
OPTIBELT PU TIMING BELT T2,5 200 1077ZA