OPTIBELT SYNC TIMING BELT K 124 L 05077ZA


optibelt ALPHA TORQUE L

References
optibelt:K124 L 050
rubix:101A6076
manufacturer :K 124 L 05077ZA
ean:4014486005851
brand logo
brand logo
Technical specifications
ProfileL
Primitive length12.38 ''
Belt width12.7 mm
See all Specifications

Product details : OPTIBELT SYNC TIMING BELT K 124 L 05077ZA


optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.

Technical specifications


Attributes
ProfileL
Primitive length12.38 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialPolyurethane
Height3.6 mm
Primitive length (mm)314.45 mm
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
  • Usually arrives within 14 working days