OPTIBELT 360 L 07577ZA 360L075 TIMING BELT


ZR Double Timing Belt

References
optibelt:360 L 075
rubix:220A3869
manufacturer :360 L 07577ZA
ean:4014486007282
brand logo
brand logo
Technical specifications
ProfileL
Primitive length36 ''
Belt width19.05 mm
See all Specifications

Product details : OPTIBELT 360 L 07577ZA 360L075 TIMING BELT


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
ProfileL
Primitive length36 ''
Belt width19.05 mm
Pitch9.52 mm
Number of teeth96
Height3.6 mm
Primitive length (mm)914.4 mm
Show UNSPSC/ECL@SS
£ 12.43 excl. VAT
/ Each
£ 14.92 incl. VAT
  • Usually arrives within 14 working days