optibelt ALPHA TORQUE L
Profile | L |
---|---|
Primitive length | 21 '' |
Belt width | 12.7 mm |
Profile | L |
---|---|
Primitive length | 21 '' |
Belt width | 12.7 mm |
Pitch | 9.52 mm |
Material | Polyurethane |
Number of teeth | 56 |
Height | 3.6 mm |
Primitive length (mm) | 533.4 mm |
Usually arrives within 14 working days