GATES 927741067 POWERGRIP CTB SYNCHRONOUS BELT 584-MXL-019
PowerGrip Timing Belt
See technical informationReferences
Gates:584 MXL 019
Rubix:103A2816
Manufacturer :927741067
EAN:5412571235364

Product details : GATES 927741067 POWERGRIP CTB SYNCHRONOUS BELT 584-MXL-019
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technical specifications
Attributes
| Profile | mxl |
|---|---|
| Primitive length | 5.84 '' |
| Belt width | 4.763 mm |
| Pitch | 2.03 mm |
| Material | cr |
| Number of teeth | 73 |
| Height | 1.14 mm |
| Primitive length (mm) | 148.34 mm |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days
