OPTIBELT PU TIMING BELT T10 500 1077ZA


optibelt ALPHA TORQUE T10

References
optibelt:10 T10 / 500
rubix:104A3198
manufacturer :T10 500 1077ZA
ean:4014486083842
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length500 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT T10 500 1077ZA


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileT10
Primitive length500 mm
Belt width10 mm
Pitch10 mm
Number of teeth50
Height4.5 mm
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
  • Usually arrives within 14 working days