OPTIBELT 8 T25 / 150 1930092


optibelt ALPHA TORQUE T2.5

References
optibelt:8 T2,5 / 150
rubix:266A3015
manufacturer :T2,5 150 877ZA
ean:4014486830804
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length150 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT 8 T25 / 150 1930092


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileT2,5
Primitive length150 mm
Belt width8 mm
Pitch2.5 mm
Number of teeth60
Height1.3 mm
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
  • Usually arrives within 14 working days