Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/1315
OPTIBELT PU TIMING BELT 6T5/1315
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1315
rubix:
100A0876
manufacturer :
T5 1315 677ZA
ean:
4014486021479
Technical specifications
Profile
T5
Primitive length
1315
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/1315
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1315
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
263
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.45
excl. VAT
/
Each
£
16.14
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T10 / 1000 AP 1886540
OPTIBELT 6 T5 / 620 AP 1870892
GATES 7762-31053 PU T10 1050 16
OPTIBELT PU TIMING BELT T10 1960 1077ZA
OPTIBELT PU TIMING BELT T5 340 2577ZA
GATES PU TIMING BELT PU AT5 975 16
OPTIBELT 12 AT5 / 300 1872309
GATES PU TIMING BELT PU T5 690 12 *IC*
GATES DBL PU TIMING BELT DL PU T10 1320 50 *IC*
GATES PU TIMING BELT PU T2.5 285 32
GATES PU TIMING BELT PU T5 280 8
OPTIBELT 10 T25 / 650 AP 1907356
GATES PU TIMING BELT PU T10-910-25
OPTIBELT DT10 720 3277ZA PU TIMING BELT 32DT10/720
GATES DBL PU TIMING BELT DL PU T5 460 8