Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/165
OPTIBELT PU TIMING BELT 6T5/165
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 165
rubix:
100A0196
manufacturer :
T5 165 677ZA
ean:
4014486015478
Technical specifications
Profile
T5
Primitive length
165
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/165
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
165
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
33
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 1215 75
GATES 7762-50716 PU AT5 710 4
GATES DBL PU TIMING BELT DL PU T5 590 32 *IC*
GATES PU TIMING BELT PU AT5 225 12
OPTIBELT 10 T10 / 1000 AP 1959331
OPTIBELT T10 1440 1277ZA PU TIMING BELT 12T10/1440
GATES 7762-61863 PU AT10 1860 25
OPTIBELT 8 T5 / 300 AP 1855766
OPTIBELT 8 T5 / 725 AP 1863083
OPTIBELT 20 T10 / 880 AP 1978173
GATES 7762-29424 PU T5 425 12
OPTIBELT 50 DT10 / 1000 1742037
GATES PU TIMING BELT PU T5 620 8
OPTIBELT 50 DT10 / 1320 AP 1875973
GATES PU TIMING BELT PU T5 420 25