GATES 7762-50716 PU AT5 710 4


Synchro-Power Polyurethane Belt

References
gates:PU AT5 710 4
rubix:269A9904
manufacturer :7762-50716
ean:5414465912948
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length710 mm
Belt width4 mm
See all Specifications

Product details : GATES 7762-50716 PU AT5 710 4


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileAT5
Primitive length710 mm
Belt width4 mm
Pitch5 mm
MaterialPU
Number of teeth142
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
  • Usually arrives within 14 working days