Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 165 1277ZA
OPTIBELT PU TIMING BELT T5 165 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 165
rubix:
105A2329
manufacturer :
T5 165 1277ZA
ean:
4014486015508
Technical specifications
Profile
T5
Primitive length
165
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 165 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
165
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
33
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.87
excl. VAT
/
Each
£
10.64
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 630 75
OPTIBELT AT5 660 2077ZA PU TIMING BELT 20AT5/660
OPTIBELT 8 T5 / 460 1973424
OPTIBELT 12 AT10 / 880 1897625
OPTIBELT 25 T5 / 375 AP 1801994
OPTIBELT T5 275 2077ZA PU TIMING BELT 20T5/275
OPTIBELT DT10 1880 1677ZA PU TIMING BELT 16DT10/1880
OPTIBELT 6 T5 / 450 AP 1817592
GATES PU TIMING BELT PU T5-275-6
OPTIBELT 12 AT5 / 780 AP 1781992
GATES 7762-60806 PU AT10 800 12
GATES PU TIMING BELT PU T2.5 330 12
GATES PU TIMING BELT PU AT5 610 8
OPTIBELT 10 T5 / 330 AP 1980915
OPTIBELT 10 DT10 / 1700 1921023