Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 275 2077ZA PU TIMING BELT 20T5/275
OPTIBELT T5 275 2077ZA PU TIMING BELT 20T5/275
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 275
rubix:
105A7140
manufacturer :
T5 275 2077ZA
ean:
4014486016406
Technical specifications
Profile
T5
Primitive length
275
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 275 2077ZA PU TIMING BELT 20T5/275
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
275
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
55
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.35
excl. VAT
/
Each
£
17.22
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT DT5 590 2077ZA DUBLE SIDED BELT 20T5/590DL:OPTI
GATES 7762-61105 PU AT10 1100 50
GATES PU TIMING BELT SLEEVE T2.5-290 200
OPTIBELT 50 T10 / 960 AP 1801640
OPTIBELT PU TIMING BELT T10 1450 5077ZA
GATES PU TIMING BELT PU T5 780 25
OPTIBELT PU TIMING BELT T5 365 1077ZA
GATES 7762-29440 PU T5 440 75
GATES PU TIMING BELT PU AT10 1150 50
GATES PU TIMING BELT PU T5 750 4
OPTIBELT PU TIMING BELT 8T5/340
OPTIBELT 16 DT5 / 650 1958019
OPTIBELT 4 T25 / 317 AP 1860857
OPTIBELT PU TIMING BELT 8T5/1315
OPTIBELT 12 DT5 / 800 1042492