Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 165 1677ZA PU TIMING BELT 16T5/165
OPTIBELT T5 165 1677ZA PU TIMING BELT 16T5/165
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 165
rubix:
104A3975
manufacturer :
T5 165 1677ZA
ean:
4014486015515
Technical specifications
Profile
t5
Primitive length
165
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 165 1677ZA PU TIMING BELT 16T5/165
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
t5
Primitive length
165
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
33
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.99
excl. VAT
/
Each
£
13.19
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1240 10 *IC*
GATES PU TIMING BELT PU T5 475 6
OPTIBELT PU TIMING BELT AT10 1800 3277ZA
OPTIBELT AT10 800 3277TA ALPHAPOWER T BELT 32AT10/800-ALPHAPOWER
OPTIBELT 25 AT10 / 780 AP 1706697
OPTIBELT 10 T5 / 1000 1883624
OPTIBELT 12 T10 / 1240 AP 1937948
OPTIBELT 16 T10 / 910 AP 1982657
OPTIBELT 8 T5 / 225 AP 1826400
OPTIBELT 32 T10 / 1700 AP 1987633
OPTIBELT PU TIMING BELT T5 500 1677ZA
GATES PU TIMING BELT PU AT10 1080 50
GATES PU TIMING BELT PU AT5 610 75
GATES PU TIMING BELT PU T10 780 16 *IC*
OPTIBELT 10 T10 / 350 AP 1849921