Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 1000 1883624
OPTIBELT 10 T5 / 1000 1883624
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 1000
rubix:
265A9643
manufacturer :
T5 1000 1077ZA
ean:
4014486021011
Technical specifications
Profile
T5
Primitive length
1000
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 1000 1883624
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1000
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
200
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.57
excl. VAT
/
Each
£
13.88
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80557 DL PU T5 550 25
OPTIBELT 12 T10 / 1210 AP 1956727
OPTIBELT 12 T10 / 1750 AP 1987915
OPTIBELT PU TIMING BELT 12T5/1100
GATES 7762-30806 PU T10 800 50
OPTIBELT 16 DT10 / 750 AP 1793125
GATES PU TIMING BELT PU T10 1080 20
OPTIBELT 10 T10 / 400 AP 1562787
GATES PU TIMING BELT PU T10 1110 32
OPTIBELT 25 DT5 / 860 AP 1906428
OPTIBELT PU TIMING BELT AT10 800 3277ZA
GATES 7762-20858 PU T5 850 50
OPTIBELT 8 DT5 / 650 1675425
OPTIBELT 8 AT5 / 330 AP 1812949
GATES PU TIMING BELT PU T5-165-4