Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 165 2577ZA PU TIMING BELT 25T5/165
OPTIBELT T5 165 2577ZA PU TIMING BELT 25T5/165
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 165
rubix:
105A2832
manufacturer :
T5 165 2577ZA
ean:
4014486015539
Technical specifications
Profile
T5
Primitive length
165
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 165 2577ZA PU TIMING BELT 25T5/165
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
165
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
33
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.04
excl. VAT
/
Each
£
18.05
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 185 16
GATES PU T5 200 32 PU TIMING BELT 32T5/200
GATES PU TIMING BELT PU AT5 300 10 *IC*
OPTIBELT 10 T10 / 960 AP 1916984
OPTIBELT 25 T5 / 675 AP 1753759
OPTIBELT 10 DT5 / 590 AP 1811785
GATES 7762-21355 PU T5 1350 16
OPTIBELT 32 T10 / 970 AP 1880635
GATES 7762-31703 PU T10 1700 20
OPTIBELT 16 DT10 / 600 AP 1907679
OPTIBELT T2,5 180 1077ZA PU TIMING BELT 10T2.5/180
OPTIBELT 4 T25 / 150 1963539
GATES PU TIMING BELT PU T10 440 75
OPTIBELT 12 AT10 / 1480 1590800
OPTIBELT PU TIMING BELT 6T5/270