Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/270
OPTIBELT PU TIMING BELT 6T5/270
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 270
rubix:
132A9278
manufacturer :
T5 270 677ZA
ean:
4014486016277
Technical specifications
Profile
T5
Primitive length
270
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/270
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
6
g
Profile
T5
Primitive length
270
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
54
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.63
excl. VAT
/
Each
£
6.76
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-91003 DL PU T10 1000 16
OPTIBELT 25 AT10 / 1860 AP 1842727
GATES PU TIMING BELT PU T5 410 4
OPTIBELT 16 AT10 / 1500 AP 1943593
OPTIBELT T5 220 1277ZA PU TIMING BELT 12T5/220
OPTIBELT PU TIMING BELT T2,5 265 1277ZA
OPTIBELT 16 AT5 / 1500 AP 1685118
GATES 7762-91307 DL PU T10 1300 50
OPTIBELT 16 AT10 / 700 AP 1797394
OPTIBELT 32 DT10 / 1610 AP 1984530
GATES PU TIMING BELT 32T2.5/317.5
OPTIBELT 12 AT5 / 420 AP 1991045
GATES 7762-20382 PU T5 375 6
OPTIBELT 32 T10 / 1960 AP 1844281
GATES PU TIMING BELT PU AT5 420 32