Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 185 677ZA PU TIMING BELT 6T5/185
OPTIBELT T5 185 677ZA PU TIMING BELT 6T5/185
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 185
rubix:
106A6300
manufacturer :
T5 185 677ZA
ean:
4014486015553
Technical specifications
Profile
T5
Primitive length
185
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 185 677ZA PU TIMING BELT 6T5/185
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
6
g
Profile
T5
Primitive length
185
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
37
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.24
excl. VAT
/
Each
£
6.29
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 400 20
GATES 7762-50711 PU AT5 710 10
OPTIBELT 6 AT3 / 600 1027286
GATES 7762-29448 PU T5 440 32
GATES 7762-50870 PU AT5 860 20
OPTIBELT 12 DT5 / 650 AP 1888392
OPTIBELT 12 AT10 / 530 1963056
GATES PU T5 780 32 PU TIMING BELT 32T5/780
GATES PU TIMING BELT PU T5 1100 8
OPTIBELT DT10 720 1277ZA PU TIMING BELT 12DT10/720
OPTIBELT PU TIMING BELT AT5 780 1677ZA
GATES PU TIMING BELT PU AT5 720 16
GATES DBL PU TIMING BELT DL PU T5 1100 10 *IC*
GATES 7762-50441 PU AT5 450 10
GATES PU TIMING BELT PU AT5 455 32 *IC*