Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 185 1277ZA PU TIMING BELT 12T5/185
OPTIBELT T5 185 1277ZA PU TIMING BELT 12T5/185
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 185
rubix:
104A0974
manufacturer :
T5 185 1277ZA
ean:
4014486015584
Technical specifications
Profile
T5
Primitive length
185
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 185 1277ZA PU TIMING BELT 12T5/185
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
185
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
37
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 610 32
OPTIBELT 6 T5 / 320 1920151
OPTIBELT AT10 1360 2577ZA TIMING BELT 25AT10/1360
GATES PU TIMING BELT PU T5-675-12
OPTIBELT 20 AT5 / 660 AP 1975349
OPTIBELT 12 T10 / 1440 AP 1706312
GATES PU T5 1215 32 PU TIMING BELT 32T5/1215
OPTIBELT DT5 940 677ZA PU TIMING BELT 6DT5/940
GATES PU TIMING BELT PU AT10 920 32
GATES PU TIMING BELT PU T10 700 10 *IC*
OPTIBELT 12 T5 / 560 AP 1918042
OPTIBELT 32 DT10 / 900 AP 1982968
GATES PU TIMING BELT 10T2.5/200
GATES PU TIMING BELT PU T2.5 915 32
OPTIBELT 12 AT5 / 420 1829986