Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 185 2077ZA PU TIMING BELT 20T5/185
OPTIBELT T5 185 2077ZA PU TIMING BELT 20T5/185
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 185
rubix:
104A7588
manufacturer :
T5 185 2077ZA
ean:
4014486015607
Technical specifications
Profile
T5
Primitive length
185
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 185 2077ZA PU TIMING BELT 20T5/185
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
185
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
37
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-90751 DL PU T10 750 10
GATES PU TIMING BELT PU T5-700-20
OPTIBELT AT5 720 2077ZA PU TIMING BELT 20AT5/720
GATES 7762-20767 PU T5 430 20
GATES PU TIMING BELT PU T5 620 12 *IC*
GATES PU TIMING BELT PU T10 1880 50
GATES PU TIMING BELT PU T5-700-32
OPTIBELT 8 T5 / 610 AP 1972896
OPTIBELT PU TIMING BELT T10 440 2077ZA
GATES PU TIMING BELT PU T10 1500 16
GATES PU AT10 1500 25 TIMING BELT
OPTIBELT PU TIMING BELT T2,5 290 477ZA
GATES PU T5 450 10 PU TIMING BELT 10T5/450
OPTIBELT 20 AT5 / 450 AP 1879518
GATES PU TIMING BELT PU AT5 545 50