GATES PU TIMING BELT PU T10 1500 16


Synchro-Power Polyurethane Belt

References
gates:PU T10 1500 16
rubix:102A4458
manufacturer :7762-31503
ean:5414465225956
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1500 mm
Belt width16 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T10 1500 16


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT10
Primitive length1500 mm
Belt width16 mm
Pitch10 mm
MaterialPU
Number of teeth150
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
  • Usually arrives within 14 working days