Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 200 1277ZA
OPTIBELT PU TIMING BELT T5 200 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 200
rubix:
104A0756
manufacturer :
T5 200 1277ZA
ean:
4014486015669
Technical specifications
Profile
T5
Primitive length
200
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 200 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
200
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
40
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 750 10 *IC*
GATES 7762-50712 PU AT5 710 16
GATES PU TIMING BELT PU AT5 1050 16
OPTIBELT 12 T5 / 1140 AP 1838259
OPTIBELT PU TIMING BELT T5 1075 2577ZA
GATES PU T5 690 32 PU TIMING BELT 32T5/690
GATES DOUBLE PU TIMING BELT DL PU T5 590 16
OPTIBELT 25 T5 / 990 AP 1805027
GATES 7762-20464 PU T5 460 12
OPTIBELT DT5 620 3277ZA PU TIMING BELT 32DT5/620
OPTIBELT 50 DT10 / 900 1866922
OPTIBELT DT10 660 2077ZA PU TIMING BELT 20DT10/660
OPTIBELT 25 T5 / 225 AP 1912774
GATES 25T5/800 PU TIMING BELT
GATES PU TIMING BELT PU T5 245 10