Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/220
OPTIBELT PU TIMING BELT 6T5/220
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 220
rubix:
100A0202
manufacturer :
T5 220 677ZA
ean:
4014486015799
Technical specifications
Profile
T5
Primitive length
220
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/220
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
220
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
44
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.36
excl. VAT
/
Each
£
6.43
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 420 6
GATES PU TIMING BELT PU 16 AT10 1210 INVOICE-0000000000315442-20211117
OPTIBELT PU TIMING BELT T5 575 2577ZA
GATES 7762-31806 PU T10 1800 32
OPTIBELT 20 AT10 / 1940 1588251
GATES PU TIMING BELT PU AT5 1050 8
GATES PU T10 1350 75 PU TIMING BELT 75T10/1350
OPTIBELT 25 T5 / 445 AP 1846115
OPTIBELT 10 T10 / 1100 1961916
OPTIBELT PU TIMING BELT AT5 500 1677ZA
OPTIBELT T5 1315 1277ZA PU TIMING BELT 12T5/1315
GATES PU TIMING BELT PU T5-640-4
GATES 7762-80705 DL PU T5 700 16
OPTIBELT PU TIMING BELT DT5 460 1677ZA
OPTIBELT T10 910 3277ZA PU TIMING BELT 32T10/910