Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 575 2577ZA
OPTIBELT PU TIMING BELT T5 575 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 575
rubix:
104A8851
manufacturer :
T5 575 2577ZA
ean:
4014486019056
Technical specifications
Profile
T5
Primitive length
575
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 575 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
575
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
115
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/
Each
£
25.74
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 660 10 *IC*
OPTIBELT 16 DT5 / 550 1935622
GATES PU TIMING BELT PU T10 600 12 *IC*
OPTIBELT T10 370 1077ZA PU TIMING BELT 10T10/370
OPTIBELT 12 T5 / 340 AP 1943705
GATES PU AT10 1050 32 TIMING BELT
GATES 7762-10258 PU T2.5 210 25
OPTIBELT T5 550 1277ZA PU TIMING BELT 12T5/550
GATES PU TIMING BELT PU AT5 455 20
GATES PU TIMING BELT PU T2.5 780 16
OPTIBELT 12 AT10 / 610 AP 1875897
OPTIBELT 25 DT5 / 590 AP 1680358
GATES PU T5 330 4 PU TIMING BELT 4T5/330
OPTIBELT AT5 300 2577ZA PU TIMING BELT 25AT5/300
GATES 7762-61428 PU AT10 1420 75