Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 225 1077ZA
OPTIBELT PU TIMING BELT T5 225 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 225
rubix:
104A8357
manufacturer :
T5 225 1077ZA
ean:
4014486015898
Technical specifications
Profile
t5
Primitive length
225
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 225 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
1
g
Profile
t5
Primitive length
225
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
45
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.15
excl. VAT
/
Each
£
9.78
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T5 / 340 AP 1836890
GATES PU TIMING BELT PU T5 815 16
OPTIBELT 25 AT5 / 255 AP 1863647
GATES 7762-50714 PU AT5 710 32
GATES PU TIMING BELT PU T5 200 12
GATES PU TIMING BELT PU T5 940 16
OPTIBELT PU TIMING BELT T10 610 3277ZA
OPTIBELT 12 DT10 / 600 1977401
OPTIBELT 12 AT10 / 1100 1880326
GATES PU TIMING BELT PU T2.5 145 50
GATES PU TIMING BELT PU T10 810 50
GATES PU TIMING BELT PU T5 560 6
OPTIBELT 12 AT5 / 825 AP 1976255
GATES PU TIMING BELT PU AT10 500 50
GATES PU TIMING BELT PU T5 215 20