Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/245
OPTIBELT PU TIMING BELT 6T5/245
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 245
rubix:
106A2887
manufacturer :
T5 245 677ZA
ean:
4014486015959
Technical specifications
Profile
T5
Primitive length
245
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/245
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
245
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
49
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 560 75
GATES DBL PU TIMING BELT DL PU T5 460 6
GATES DOUBLE PU TIMING BELT DL PU T10 630 25
OPTIBELT 10 T10 / 890 AP 1859220
OPTIBELT 6 T5 / 220 AP 1838272
OPTIBELT 16 DT5 / 700 AP 1822193
OPTIBELT T10 1320 3277ZA PU TIMING BELT 32T10/1320
GATES PU TIMING BELT PU T5 480 75
OPTIBELT 12 AT10 / 1940 AP 1834112
GATES PU TIMING BELT PU T5 650 12 *IC*
OPTIBELT 10 AT10 / 1080 1958672
GATES PU TIMING BELT PU T10 560 20
OPTIBELT PU TIMING BELT T5 525 677ZA
OPTIBELT 32 AT10 / 1720 1640436
GATES DBL PU TIMING BELT DL PU T5 515 6