Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 525 677ZA
OPTIBELT PU TIMING BELT T5 525 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 525
rubix:
106A5388
manufacturer :
T5 525 677ZA
ean:
4014486018677
Technical specifications
Profile
T5
Primitive length
525
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 525 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
525
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
105
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.91
excl. VAT
/
Each
£
8.29
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5-445-10
OPTIBELT T10 1150 1677ZA PU TIMING BELT 16T10/1150
OPTIBELT 32 DT5 / 700 1822660
OPTIBELT 10 AT5 / 330 AP 1893180
OPTIBELT 12 AT10 / 1500 1969249
OPTIBELT PU TIMING BELT T10 1610 2077ZA
GATES PU TIMING BELT PU T2.5 950 50
OPTIBELT 50 T10 / 350 AP 1980711
OPTIBELT 12 AT10 / 500 AP 1560996
GATES 7762-21010 PU T5 1000 75
OPTIBELT T10 260 1277ZA PU TIMING BELT 12T10/260
010010172245 T10 1420 16 MEGAPOWER STEEL CORD
OPTIBELT 20 T5 / 215 AP 1512892
OPTIBELT 32 DT5 / 500 AP 1912387
OPTIBELT 10 T5 / 1140 1897751