Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 245 1277ZA PU TIMING BELT 12T5/245
OPTIBELT T5 245 1277ZA PU TIMING BELT 12T5/245
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 245
rubix:
104A8360
manufacturer :
T5 245 1277ZA
ean:
4014486015980
Technical specifications
Profile
T5
Primitive length
245
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 245 1277ZA PU TIMING BELT 12T5/245
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
245
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
49
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 1320 75
GATES PU T5 1075 50 PU TIMING BELT 50T5/1075
GATES PU TIMING BELT PU T5 255 12 *IC*
OPTIBELT 10 T25 / 600 AP 1947143
GATES 7762-20373 PU T5 375 10
GATES PU TIMING BELT PU T10 840 10 *IC*
OPTIBELT PU TIMING BELT T2,5 780 677ZA
OPTIBELT 12 T5 / 1140 AP 1838259
GATES 7762-30657 PU T10 650 50
OPTIBELT AT10 1320 5077ZA PU TIMING BELT 50AT10/1320
GATES PU TIMING BELT PU T10 720 20
GATES PU TIMING BELT PU AT10 980 75
OPTIBELT 16 DT10 / 1000 1892529
GATES DBL PU TIMING BELT DL PU T5 480 20
OPTIBELT 12 DT10 / 900 AP 1819485