Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 245 1677ZA
OPTIBELT PU TIMING BELT T5 245 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 245
rubix:
104A8361
manufacturer :
T5 245 1677ZA
ean:
4014486015997
Technical specifications
Profile
t5
Primitive length
245
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 245 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
t5
Primitive length
245
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
49
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.81
excl. VAT
/
Each
£
14.17
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 375 25
GATES PU TIMING BELT PU T5-445-20
OPTIBELT 32 AT10 / 560 AP 1983120
OPTIBELT 20 DT10 / 1000 1973571
OPTIBELT 32 T10 / 720 AP 1996593
GATES PU TIMING BELT 12T2.5/500:GATES
GATES PU TIMING BELT PU T5 250 25
OPTIBELT 25 T10 / 2250 AP 1987028
OPTIBELT 20 DT10 / 660 AP 1865215
OPTIBELT T10 840 1677TA 16T10/840ALPHAPOWER TIMING BELT
OPTIBELT PU TIMING BELT T2,5 650 677ZA
OPTIBELT 16 T5 / 515 AP 1813587
GATES PU TIMING BELT PU T5 1380 12 *IC*
OPTIBELT 10 DT5 / 400 1840341
GATES 7762-20688 PU T5 600 4