Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 250 1277ZA
OPTIBELT PU TIMING BELT T5 250 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 250
rubix:
104A8363
manufacturer :
T5 250 1277ZA
ean:
4014486016062
Technical specifications
Profile
T5
Primitive length
250
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 250 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
250
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
50
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.54
excl. VAT
/
Each
£
11.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T25 / 915 AP 1904063
OPTIBELT 8 T5 / 860 1749341
OPTIBELT 16 T5 / 690 AP 1946829
OPTIBELT PU TIMING BELT AT10 840 3277ZA
GATES PU TIMING BELT PU T5 900 75
OPTIBELT 8 T5 / 445 AP 1716882
GATES 7762-50719 PU AT5 710 12
OPTIBELT 10 DT10 / 1210 AP 1897668
OPTIBELT PU TIMING BELT 6T5/990
OPTIBELT 20 T10 / 750 AP 1893675
OPTIBELT 20 DT5 / 815 AP 1956257
GATES PU TIMING BELT PU T5 815 16
GATES PU TIMING BELT PU AT5 420 25
GATES 7762-30652 PU T10 650 12
OPTIBELT PU TIMING BELT T10 660 5077ZA