Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/990
OPTIBELT PU TIMING BELT 6T5/990
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 990
rubix:
100A0307
manufacturer :
T5 990 677ZA
ean:
4014486020915
Technical specifications
Profile
T5
Primitive length
990
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/990
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
990
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
198
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.74
excl. VAT
/
Each
£
11.69
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T5 / 325 1935644
GATES PU TIMING BELT PU AT10 610 16 *IC*
GATES PU TIMING BELT PU T5 560 75
GATES 7762-80659 DL PU T5 650 50
OPTIBELT PU TIMING BELT T5 200 1277ZA
OPTIBELT 8 DT5 / 650 1675425
GATES DBL PU TIMING BELT DL PU T5 590 20 *IC*
GATES PU TIMING BELT PU AT5 660 25
OPTIBELT 10 T10 / 1240 AP 1869397
GATES PU TIMING BELT PU T2.5 620 6
OPTIBELT PU TIMING BELT T2,5 230 1077ZA
GATES PU TIMING BELT PU T5 750 20
GATES PU TIMING BELT PU AT5 610 20
GATES PU T5 780 32 PU TIMING BELT 32T5/780
OPTIBELT 20 T5 / 1140 1830064