Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 600 1830696
OPTIBELT 16 T5 / 600 1830696
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 600
rubix:
266A0312
manufacturer :
T5 600 1677ZA
ean:
4014486019193
Technical specifications
Profile
T5
Primitive length
600
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 600 1830696
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
600
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
120
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.49
excl. VAT
/
Each
£
14.99
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 575 20
OPTIBELT PU TIMING BELT DT10 1320 2577ZA
OPTIBELT 20 T5 / 460 AP 1988504
OPTIBELT PU TIMING BELT T2,5 180 877ZA
GATES PU TIMING BELT SLEEVE T2.5-480 380
OPTIBELT PU TIMING BELT T5 600 2577ZA
OPTIBELT PU TIMING BELT T5 400 1277ZA
GATES 7762-80707 DL PU T5 700 25
OPTIBELT 25 DT10 / 1500 1837764
OPTIBELT PU TIMING BELT T5 815 2077ZA
GATES PU TIMING BELT PU T5 400 8
OPTIBELT T10 410 5077ZA PU TIMING BELT 50T10/410
GATES PU TIMING BELT PU T2.5 145 6
OPTIBELT 25 AT10 / 1480 1852182
OPTIBELT 25 DT5 / 1100 AP 1844247