Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 600 1915764
OPTIBELT 20 T5 / 600 1915764
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 600
rubix:
265A9778
manufacturer :
T5 600 2077ZA
ean:
4014486019209
Technical specifications
Profile
t5
Primitive length
600
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 600 1915764
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
600
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
120
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.63
excl. VAT
/
Each
£
17.56
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 T10 / 920 AP 1818685
OPTIBELT T5 650 2577ZA PU TIMING BELT 25T5/650
010010172245 T10 1420 16 MEGAPOWER STEEL CORD
GATES DBL PU TIMING BELT DL PU T5 750 12 *IC*
OPTIBELT T10 1210 1077ZA PU TIMING BELT 10T10/1210
OPTIBELT 8 T25 / 210 1984104
GATES 7762-61424 PU AT10 1420 32
OPTIBELT 20 T10 / 1200 AP 1500022
OPTIBELT PU TIMING BELT T2,5 230 1077ZA
OPTIBELT 6 AT3 / 450 1027319
GATES PU TIMING BELT PU T10 1880 75
OPTIBELT 10 AT5 / 330 1961584
OPTIBELT 10 T10 / 1000 AP 1959331
OPTIBELT 32 AT10 / 1400 AP 1627962
OPTIBELT 8 DT5 / 700 AP 1563736