Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 16T5/260
OPTIBELT PU TIMING BELT 16T5/260
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 260
rubix:
104A8523
manufacturer :
T5 260 1677ZA
ean:
4014486016239
Technical specifications
Profile
T5
Primitive length
260
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 16T5/260
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
260
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
52
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.80
excl. VAT
/
Each
£
14.16
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 1150 25
GATES PU TIMING BELT PU T5 455 4
OPTIBELT 10 T5 / 180 AP 1851952
OPTIBELT PU TIMING BELT 6T5/640
OPTIBELT 10 T5 / 340 AP 1929358
OPTIBELT 16 AT10 / 580 AP 1940512
OPTIBELT PU TIMING BELT AT10 1700 5077ZA
GATES PU TIMING BELT 20T2.5/317.5
GATES DBL PU TIMING BELT DL PU T10 1610 12 *IC*
GATES 7762-30652 PU T10 650 12
GATES 7762-61203 PU AT10 1200 25
OPTIBELT PU TIMING BELT AT5 420 1077ZA
GATES PU TIMING BELT PU T2.5 230 32
OPTIBELT 32 DT10 / 800 AP 1890517
OPTIBELT 20 DT10 / 630 AP 1917282