Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 260 2577ZA PU TIMING BELT 25T5/260
OPTIBELT T5 260 2577ZA PU TIMING BELT 25T5/260
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 260
rubix:
105A7479
manufacturer :
T5 260 2577ZA
ean:
4014486016253
Technical specifications
Profile
T5
Primitive length
260
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 260 2577ZA PU TIMING BELT 25T5/260
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
260
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
52
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.24
excl. VAT
/
Each
£
19.49
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T10 / 1750 AP 1986569
GATES PU TIMING BELT PU T5 295 75
OPTIBELT 6 DT5 / 815 AP 1964317
OPTIBELT 20 AT10 / 890 AP 1831624
OPTIBELT 12 DT10 / 1700 AP 1758200
OPTIBELT T10 1300 1077ZA PU TIMING BELT 10T10/1300
GATES 7762-60896 PU AT10 890 12
GATES PU TIMING BELT PU T5 525 20
GATES PU TIMING BELT PU T5-165-20
OPTIBELT 12 T5 / 300 1949367
OPTIBELT 8 T25 / 177 AP 1518620
OPTIBELT T5 280 1677ZA PU TIMING BELT 16T5/280
OPTIBELT T2,5 177,5 1277ZA PU TIMING BELT 12T2.5/177.5
GATES 7762-10277 PU T2.5 277.5 20
GATES 7762-21011 PU T5 1000 4